Shop All Bacteria & Dust Control Mats
Ergodeck
Max Diamond Plate Black, 7/8"X1Ft , PK10
Mfr # 599.78X18X18BK-CS10
Zoro # G9209740
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Black
- Overall Width 12 in
- Mat Thickness 7/8 in
Product Information
- Brand Ergodeck
- MFR # 599.78X18X18BK-CS10
- Zoro # G9209740
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 12 in |
Details
Item | Max Diamond Plate |
Mat Color | Black |
Mat Thickness | 7/8 in |
Description
Max Diamond Plate Black, 7/8 In.X1Ft ,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- WEARWELL 42 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Lime (1174-L)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1019-EG_12x18 (T1-1019-EG_12x18)
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- ENVIROTACK&TRADE EnviroTack 18x36 30-Layer White Disposable Adhesive Mat (PM 1836 34 W)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN21)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- CONDOR Disposable Tacky Mat with Frame, White (WMA60-2430W)
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- Ergodeck Bacteria & Dust Control Mats