Shop All Walking Aids
Ergoactives
Ergoactives A014O Tucane - Third Hip Support Cane; Orange - Small - 4 ft. 8 in. - 5 ft. 2 in.
Mfr # A014O
Zoro # G804126057
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ergoactives
- MFR # A014O
- Zoro # G804126057
- Country of Origin China
- Category Walking Aids
Description
The Tucane Advanced Cane System by Ergoactives LLC is unique in the market. It is NOT a regular Cane, But A "third leg" that supports your body. It is much heavier (4.5 lb) than a traditional cane With its Shock-Absorbing technology and its spring loaded handle that pushes the cane forward as the user lifts the cane, Tucane is by far the most advanced cane out there! Comes in three different sizes: Small/Medium/Large. Its beautiful design made out of Nylon Fiber make the Tucane cane system not only useful, but also cool!
Specifications- Color: Orange
- Dimensions: 35" L x 2" H x 9.5" W
- Weight: 2.5lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN LCD Chair Scale, 250kg/550 lb. Cap., 0.1kg/0.2 lb. Graduations (DS8150)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 32 oz., PK4 (6355-4PK)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3140)
- ERGOACTIVES Ergoactives A018 Ergocap Universal Ultralite Cane Rubber Tip; 2 Piece (A018)
- ERGOACTIVES 1.5 Lbs Level Up - Small (A032)
- ERGOACTIVES Ergoactives A007 Ergobaum 6G Adults Pair Crutches; Gray (A007)
- ERGOACTIVES Ergoactives A001 Ergobaum 6G Adults Pair Crutches; Black (A001)
- HEALTHSMART DMI Freedom Lightweight Folding Aluminum Rollator Walker, Burgundy (501-1012-0700)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1125)
- ABLEWARE Maddak Closed-Cell Foam Tubing, Blue (Ableware-766900185)
- Ergoactives Walking Aids