Shop All Projector Accessories
Ereplacements
Replacement Lamp F/Sa
Mfr # POA-LMP49-ER
Zoro # G6188744
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Projector Lamp
- Compatibility Christie LCD Projectors: LU77, LX100Eiki LCD Projectors: LC-UXT3, LC-UXT3, LC-UXT3Sanyo LCD Projectors: PLC-UF15, PLC-XF42, PLC-XF45, PLC SF45
- Compatible Device Technology LCD
- Lamp Power 250 W
- Lamp Life 1000 hr, 2000 hr
Product Information
- Brand Ereplacements
- MFR # POA-LMP49-ER
- Zoro # G6188744
- UPC # 842740041277
- Country of Origin Unknown
- Category Projector Accessories
Details
Product Type | Projector Lamp |
Compatibility | Christie LCD Projectors: LU77, LX100Eiki LCD Projectors: LC-UXT3, LC-UXT3, LC-UXT3Sanyo LCD Projectors: PLC-UF15, PLC-XF42, PLC-XF45, PLC SF45 |
Compatible Device Technology | LCD |
Lamp Power | 250 W |
Lamp Life | 1000 hr, 2000 hr |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Replaces WKA12-12F2 Genuine - 4 Pack (ML12-12F2MP4418)
- BATTERY TECHNOLOGY Replacement Projector Lamp Smartboard Lightraise 60Wi Replaces 1018580 (1018580-BTI)
- MIGHTY MAX BATTERY 12V 18AH NB/T3 High Current Battery Replaces Kinetik HC600 HC600B (ML18-1221123)
- SOFTALK Coiled Phone Cord, 12 ft., Black (48102)
- EREPLACEMENTS Epson Lamp, ELPLP77-OEM (ELPLP77-OEM)
- EREPLACEMENTS Lat D620 Battery (312-0386-ER)
- EREPLACEMENTS Panasonic Lamp, ET-LAV200-ER (ET-LAV200-ER)
- EREPLACEMENTS Compatible Electronics Ac Adap (AC0654817E-ER)
- EREPLACEMENTS Lamp For Viewsonic, RLC-083-OEM (RLC-083-OEM)
- EREPLACEMENTS Lamp For Epson, ELPLP42-OEM (ELPLP42-OEM)
- VIEWSONIC Projector Replacement Lamp For Px700Hd, Pg700Wu (RLC-116)
- Ereplacements Projector Accessories