Shop All Laptop Batteries
Ereplacements
Ereplacements SC-3180 Handspring Treo AC Adapter
Mfr # SC-3180
Zoro # G704036265
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ereplacements
- MFR # SC-3180
- Zoro # G704036265
- UPC # 842740015261
- Country of Origin China
- Category Laptop Batteries
Description
This new replacement AC adapter from eReplacements is 100% compatible with your sc3180 handspring treo and is rated at 2 Amps.. eReplacements ac adapters all will meet or exceed the original sc3180 handspring treo and is rated at 2 Amps. AC adapter specifications because they are manufactured for high performance in our ISO 9000 factories using the most up to date safety and engineering control standards.
Sealed for protection against moisture and high humidity.
Filters and protects from voltage spikes or surges.
Internal safety features protect your device from electrical hazards.
Low voltage shut down protection.
Over voltage shut down protection.
''Short Circuit'' shut down protection.
Over temperature shut down protection.
Automatic reset after shutting down.
Amps: 2 Amps.
Volts: 5.0 Volts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah SunL City Boy Pocket Bike Battery - 2 Pack (ML8-12MP2116124)
- BN PRODUCTS USA Replacement Charger for 18V Battery (BNCE-24VCHGR)
- CMPLE Cmple 1055-N Heavy-duty Full Motion Wall Mount for 23 in.-42 in. LED 3D LED LCD TVs (1055-N)
- ILC Replacement for HBC Ba213020 Battery (BA213020 BATTERY HBC)
- EREPLACEMENTS Dell Battrey (WDX0R-ER)
- EREPLACEMENTS Ereplacements 593554-001 Compatible Laptop Battery (593554-001)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- EREPLACEMENTS Ereplacements 576833-001 HP Laptop Battery (576833-001)
- EREPLACEMENTS 6 Cell Laptop Battery For Leno, 0A36282-ER (0A36282-ER)
- EREPLACEMENTS Ereplacements 9 Cell Laptop Ba (312-1165-ER)
- AXIOM MANUFACTURING Axiom Li-Ion 3-Cell Battery For Hp - 933322-855 (933322-855-AX)
- Ereplacements Laptop Batteries