Shop All Laptop Batteries
Ereplacements
Ereplacements 9 Cell Laptop Ba
Mfr # 312-1165-ER
Zoro # G7586016
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 7800 mAh
- Battery Size Proprietary Battery Size
- Product Type Battery
- Compatibility Dell Latitude Notebooks:E5420, E5430, E5520, E5530, E6420, E6430, E6440, E6520, E6530
Product Information
- Brand Ereplacements
- MFR # 312-1165-ER
- Zoro # G7586016
- UPC # 842740051825
- Country of Origin China
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Battery Capacity | 7800 mAh |
Product Type | Battery |
Compatibility | Dell Latitude Notebooks:E5420, E5430, E5520, E5530, E6420, E6430, E6440, E6520, E6530 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- MIGHTY MAX BATTERY ML5-12 12V 5AH Solex BD124 Alarm Back Up DSC Security Panel Repl Bttry (ML5-122541)
- BATTERY CLERK AJC® EnerSys NP18-12BFR 12V 18Ah Sealed Lead Acid Battery (ENERSYS-NP18-12BFR)
- COMMSCOPE Replacement for Tessco Fa-102993-hc3 (FA-102993-HC3)
- EREPLACEMENTS Dell Battrey (WDX0R-ER)
- EREPLACEMENTS Ereplacements 576833-001 HP Laptop Battery (576833-001)
- EREPLACEMENTS 6 Cell Laptop Battery For Leno, 0A36282-ER (0A36282-ER)
- EREPLACEMENTS Laptop Bat F/Toshiba, PA3536U-1BRS-ER (PA3536U-1BRS-ER)
- EREPLACEMENTS Sealed Lead Acid (UB1250-ER)
- EREPLACEMENTS Ereplacements 42T4751 Lenovo Laptop Battery (42T4751)
- ILC Replacement for Razer Blade Stealth 2016 V2 Battery (BLADE STEALTH 2016 V2 BATTERY RAZER)
- Ereplacements Laptop Batteries