Shop All Laptop Batteries
Ereplacements
Dell Battrey
Mfr # WDX0R-ER
Zoro # G5179904
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.6"
- Height 0.2"
- Width 4.1"
- Product Type Battery
- Output Voltage 11.1 V DC
Product Information
- Brand Ereplacements
- MFR # WDX0R-ER
- Zoro # G5179904
- UPC # 842740027240
- Country of Origin China
- Category Laptop Batteries
Dimensions
Depth | 7.6" |
Height | 0.2" |
Width | 4.1" |
Battery Size | Proprietary Battery Size |
Details
Product Type | Battery |
Output Voltage | 11.1 V DC |
Battery Chemistry | Lithium Polymer (Li-Polymer) |
Battery Capacity | 3680 mAh |
Compatibility | Dell Notebooks: Inspiron 13 5368, Inspiron 13 5378, Inspiron 13 7368, Inspiron 13 7378, Inspiron 14 5468, Inspiron 14 5480, Inspiron 14 7460, Inspiron 14 7472, Inspiron 15 5565, Inspiron 15 5567, Inspiron 15 5568, Inspiron 15 5578, Inspiron 15 7560, Inspiron 15 7569, Inspiron 15 7570, Inspiron 15 7579, Inspiron 17 5767, Inspiron 17 5770, Vostro 14 5568, Vostro 15 5568 |
Description
This E REPLACEMENTS brand Dell Battery has a depth of 7.6", a height of 0.2", and a width of 4.1". It is a battery with an output voltage of 11.1 V DC, a battery chemistry of Lithium Polymer (Li-Polymer), a proprietary battery size, and a battery capacity of 3680 mAh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite SRW6U 6U Wall mount Rack Enclosure (SRW6U)
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- MIGHTY MAX BATTERY 12V 60AH Group 34 SLA Battery For UPS, Standby Power Supply (ML-GROUP3447)
- MIGHTY MAX BATTERY 12V 35Ah Rascal 200T, 235, 240, 245, 250PC, 255 Battery - 2 Pack (ML35-12MP256915516141)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- EREPLACEMENTS Ereplacements 9 Cell Laptop Ba (312-1165-ER)
- EREPLACEMENTS Laptop Bat F/Toshiba, PA3536U-1BRS-ER (PA3536U-1BRS-ER)
- EREPLACEMENTS eReplacements 807957-001 Laptop Battery for HP;25X G4-G5; HS04 (807957-001)
- EREPLACEMENTS Ereplacements 593554-001 Compatible Laptop Battery (593554-001)
- EREPLACEMENTS Ereplacements 42T4751 Lenovo Laptop Battery (42T4751)
- BATTERY TECHNOLOGY Replacement Battery For Hp Spectre X360 13-4Xxx, Spectre Pro X360 G1, (PK03XL-BTI)
- Ereplacements Laptop Batteries