Shop All Laptop Batteries
Ereplacements
4400 Mah Batt For Hp Elitebook
Mfr # 800513-001-ER
Zoro # G8867060
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 11.40 V
- Battery Capacity 4400 mAh
- Product Type Battery
- Battery Chemistry Lithium Polymer (Li-Polymer)
- Battery Size Proprietary Battery Size
Product Information
- Brand Ereplacements
- MFR # 800513-001-ER
- Zoro # G8867060
- UPC # 842740034798
- Country of Origin China
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Output Voltage | 11.40 V |
Battery Capacity | 4400 mAh |
Product Type | Battery |
Battery Chemistry | Lithium Polymer (Li-Polymer) |
Compatibility | HP Elitebook Notebooks:745 G3, 840 G3, 848 G3, 850 G2, 15u G3 |
Description
This E REPLACEMENTS brand 4400 mAh Batt For Hp Elitebook is a battery with an output voltage of 11.40 V. It has a battery capacity of 4400 mAh and is made of lithium polymer (Li-Polymer). It has a proprietary battery size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Keypad, Plastic, Gray, Accessory (51035-011)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- ZEUS BATTERY PRODUCTS 7Ah 12V F1 Sealed Lead Acid Battery (PC7-12F1)
- MONOPRICE Digital HD7 Outdoor HDTV Antenna_ 65 mile range (24171)
- EREPLACEMENTS Sealed Lead Acid (UB1250-ER)
- EREPLACEMENTS Ereplacements 42T4751 Lenovo Laptop Battery (42T4751)
- EREPLACEMENTS Dell Laptop Battery (312-1381-ER)
- EREPLACEMENTS 6 Cell Laptop Battery For Leno, 0A36282-ER (0A36282-ER)
- EREPLACEMENTS Ereplacements 576833-001 HP Laptop Battery (576833-001)
- EREPLACEMENTS eReplacements 807957-001 Laptop Battery for HP;25X G4-G5; HS04 (807957-001)
- DENAQ Denaq DQ-PC764 6 Cell Extended High Capacity Battery for DELL (DQ-PC764)
- Ereplacements Laptop Batteries