Shop All Tweezers
Erem
Tweezer, Fine Tip, Ultra Fine, Swiss
Mfr # 3CSA
Zoro # G0377955
original price:
$30.75
5% off
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Point Type Straight, Ultra Fine
- Application For Very Fine Precision Work on Electronic Assemblies
- Material Stainless Steel
- Tip Size .011 in x .015 in
Product Information
Dimensions
Overall Length | 4 1/4 in |
Tip Size | .011 in x .015 in |
Length | 4 1/4 in |
Tip Width | 0.28 mm |
Details
Item | Tweezers |
Point Type | Straight, Ultra Fine |
Application | For Very Fine Precision Work on Electronic Assemblies |
Material | Stainless Steel |
Mechanism | Manual |
Max. Temp. | 512 Degrees F |
Resists | Temperatures Up to 300 Degrees Celsius |
Type | Anti-Acid/Anti-Mag |
Product Type | Precision |
Tip Shape | Point |
Resistance Properties | Acid, Magnetic, Heat, Corrosion |
Trade Number | 3C-SA |
Tip Material | Stainless Steel |
Temperature - Maximum | 512 Degrees F |
Mechanism Type | Manual |
Tip Style | Straight |
Tip Texture | Smooth |
Tip Thickness | 0.38 mm |
Grip Style | Plain |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.38 mm, Tip Width 0.28 mm, Trade Number 3C-SA, Mechanism Type Manual, Temperature - Maximum 512 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/4" Sk16 Lyndex Style Collet (3901-5439)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YU59)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2 (AMG-808-E-ALTIN)
- WESTWARD Rectangular File, Dbl Cut, 6 In, 40/42 TPI (12F824)
- EREM Tweezer Micro Fine Antimagnetic (EROP7SA)
- EREM Tweezer Anti-Magnetic Made In Pakistan (EROPAASA)
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- EREM Tweezer, Fine Tip, Very Fine (AASA)
- EREM Tweezer, Fine Tip, Micro, Economy (5SASL)
- EREM Tweezers Antimagnetic Fine Point (OODSA)
- EREM Tweezer, Fine Tip, Ultra Fine, Economy (3CSASL)
- Erem Tweezers