Shop All Tweezers
Erem
Tweezer, Fine Tip, Ultra Fine, Economy
Mfr # 3CSASL
Zoro # G0597204
original price:
$15.67
9% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Point Type Straight, Ultra Fine
- Application For Very Fine Precision Work on Electronic Assemblies
- Material Stainless Steel
- Tip Size .011 in x .015 in
Product Information
Dimensions
Overall Length | 4 1/4 in |
Tip Size | .011 in x .015 in |
Length | 4 1/4 in |
Tip Width | 0.28 mm |
Details
Item | Tweezers |
Point Type | Straight, Ultra Fine |
Application | For Very Fine Precision Work on Electronic Assemblies |
Material | Stainless Steel |
Mechanism | Manual |
Max. Temp. | 512 Degrees F |
Resists | Temperatures Up to 300 Degrees Celsius |
Type | Anti-Acid/Anti-Mag |
Product Type | Precision |
Tip Shape | Point |
Temperature - Maximum | 512 Degrees F |
Tip Style | Straight |
Mechanism Type | Manual |
Grip Style | Plain |
Resistance Properties | Acid, Magnetic, Heat, Corrosion |
Tip Texture | Smooth |
Tip Material | Stainless Steel |
Tip Thickness | 0.38 mm |
Trade Number | 3C-SASL |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.38 mm, Tip Width 0.28 mm, Trade Number 3C-SASL, Mechanism Type Manual, Temperature - Maximum 512 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Blower Motor Assembly 120V (51008)
- BETA Impact Universal Joint, 1/4" Drive (009000830)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48218)
- MARSHALLTOWN Margin Trowel, 5 x 1-1/2 In, DuraSoft (54D)
- EREM Tweezers5Bsa (5BSA)
- EREM Tweezer, Fine Tip, Micro, Swiss (5SA)
- EREM Tweezer, Fine Tip, Curved, Economy (7SASL)
- EREM Tweezer, Fine Tip, Flat/Round, Swiss (2ASA)
- EREM Tweezers Antimagnetic Fine Point (1SA)
- EREM ESD Ergo Tweezer, Fine, 4 3/4 In (EOOSA)
- CYNAMED Olsen Hegar Needle Holder, 5.5", TC (CYZR-0184)
- Erem Tweezers