Shop All Tweezers
Erem
Tweezer, Fine Tip, Curved, Swiss
Mfr # 7SA
Zoro # G1512734
original price:
$40.95
10% off
new price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 1/2 in
- Point Type Curved, Releived
- Application For Very Fine Precision Work on Electronic Assemblies
- Material Stainless Steel
- Tip Size .011 in x .016 in
Product Information
Dimensions
Overall Length | 4 1/2 in |
Tip Size | .011 in x .016 in |
Length | 4 1/2 in |
Tip Width | 0.28 mm |
Details
Item | Tweezers |
Point Type | Curved, Releived |
Application | For Very Fine Precision Work on Electronic Assemblies |
Material | Stainless Steel |
Mechanism | Manual |
Max. Temp. | 512 Degrees F |
Resists | Temperatures Up to 300 Degrees Celsius |
Type | Anti-Acid/Anti-Mag |
Product Type | Precision |
Tip Shape | Point |
Resistance Properties | Acid, Magnetic, Heat, Corrosion |
Tip Material | Stainless Steel |
Temperature - Maximum | 512 Degrees F |
Mechanism Type | Manual |
Tip Thickness | 0.41 mm |
Trade Number | 7-SA |
Grip Style | Plain |
Tip Style | Curved |
Tip Angle | 45 Degrees |
Tip Texture | Smooth |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle 45 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Curved, Tip Texture Smooth, Tip Thickness 0.41 mm, Tip Width 0.28 mm, Trade Number 7-SA, Mechanism Type Manual, Temperature - Maximum 512 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612850)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 (C89684)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 9/16" (84890)
- EREM Tweezer, Fine Tip, Very Fine (AASA)
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- EREM Tweezers Inside And Outside Serrations (24SA)
- EREM Tweezers Antimagnetic Fine Point (1SA)
- EREM Tweezer, Fine Tip, Curved, Economy (7SASL)
- EREM Tweezers Ultrafine Antimagnetic (EROP3SA)
- BIG HORN 7 Inch Long Stainless Steel Point Tweezer (19221)
- Erem Tweezers