Shop All Cutting Pliers
Erem
ESD Precision Nippers, 5-1/2 In
Mfr # 2470E
Zoro # G0452645
original price:
$89.75
5% off
new price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal Spring, Maximum Opening Stop, Precision Screw Joint
- Handle Type Ergonomic
- Jaw Length 1/8 in
- Jaw Width 1/4 in
- Material High Carbon Tool Steel
Product Information
- Brand Erem
- MFR # 2470E
- Zoro # G0452645
- UPC # 037103216267
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 1/8 in |
Jaw Width | 1/4 in |
Overall Length | 5 1/2 in |
Tip Width | 1/32 in |
Cutter Length | 1/4 in |
Details
Features | Internal Spring, Maximum Opening Stop, Precision Screw Joint |
Handle Type | Ergonomic |
Material | High Carbon Tool Steel |
Cutting Capacity/Material | Copper Wire to 0.023 in |
Item | Precision Nippers |
Handle Color | Blue, Gray |
Spring Return | Yes |
ESD-Safe | Yes |
Non-Sparking | No |
Standards | Exceeds ASME / RMS 12-15 |
Cut Profile | Flush |
Insulated | No |
Handle Style | Ergonomic |
Weight | 0.17 lb |
Description
These Erem 2470E ESD Precision Nippers are the perfect tool for cutting wires and small gauge metal. With a maximum opening stop, internal spring, and precision screw joint, these nippers will give you a tight grip on your work. The high carbon steel ensures that these cutting pliers have a long life. They also feature an ergonomic handle with a blue and gray color scheme. Their 5/32" jaw length and 15/64" jaw width make them ideal for delicate work. You can rely on the Erem 2470E Precision Nippers to provide you with top quality performance every time you use them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (40910)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- KEO 5/8 x 82 deg Six Flute Carbide Countersink (55796)
- STEELMAN 1/2" Drive Impact Universal Joint Adapter (78243)
- EREM 4 1/2In Tape Red Relieved Head Cutter (792E)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (522N)
- EREM Cutter Diag Carbide Round Tip Erg. (2476TX1)
- EREM 6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (2477E)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (595E)
- MILWAUKEE TOOL 6 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT556)
- Erem Pliers