Shop All Cutting Pliers
Erem
End Cutting Nippers, 4-1/4 In
Mfr # 670EP
Zoro # G6587025
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features High-Precision Tip Cutter, Thinner Tips Than 670E
- Handle Type Cushion Grip
- Jaw Length 1/4 in
- Jaw Width 1/4 in
- Material High Carbon Tool Steel
Product Information
- Brand Erem
- MFR # 670EP
- Zoro # G6587025
- UPC # 043127077333
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1/4 in |
Overall Length | 4 1/4 in |
Tip Width | 1/4 in |
Cutting Edge Length | 1/4 in |
Description
End Cutting Nippers, Cutting Capacity by Material 0.5 mm (Medium Hardness), 0.6 mm (Copper), Cutting Edge Length 1/4 in, Cutting Edge Type Flush, ESD Safe Yes, Features High-Precision Tip Cutter, Thinner Tips Than 670E, For Maximum Wire Thickness 0.6 mm, Handle Color Blue, Handle Material Plastic, Handle Style Cushioned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ball Bearing Slides, 17 in. x 45mm, PR (GGS_51216)
- KRAFT TOOL Straight Arrow Control Joint Groo, 24"x4 (CC006W-125)
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- CURRENT TOOLS 1/2"–2" Rigid Single Shoe Group (700SR)
- EREM Diagonal Cutters, 5 In. (599TFO)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (T622N)
- EREM 4 3/4In Diagonal Cutter Large Oval (822N)
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- EREM Cutter Pneumatic Diagonal Tape Red (1522NB)
- PROSKIT Micro, Cutter w/ESD Safe Handle, 5 (200-040)
- Erem Pliers