Shop All Cutting Pliers
Erem
Diagonal Cutters, 5 In.
Mfr # 599TFO
Zoro # G8679386
product price: $274.55
/ea
Free Shipping & Returns
$274.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features V-Notch for Flameproof Insulations on Distributing Frame Wire, W-Notch for Slitting Textile Insulation
- Handle Type Dipped Pistol Grip
- Jaw Length 1/2 in
- Jaw Width 5/8 in
- Material Steel
Product Information
- Brand Erem
- MFR # 599TFO
- Zoro # G8679386
- UPC # 037103189349
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 5/8 in |
Overall Length | 5 in |
Tip Width | 3/32 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.51 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 15 Degrees , Nose Shape Oval, Overall Length 5 in, Maximum Jaw Opening 1/2 in, Jaw Length 1/2 in, Jaw Width 5/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.51 in, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Tungsten Carbide, Cutter Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 180-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (448665)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- URREA 10 ton straight jaw puller set 12pc with metal box (4234B)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 18 1/2 in. Dr, 18 in L (SHA21118)
- EREM 4 1/2In Tape Red Relieved Head Cutter (792E)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Semiflush Cut Narrow Nose Insulated (612N)
- EREM Cutter Pneumatic Angled Head (1503E)
- EREM 5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (622NA)
- EREM Cutter Pneumatic Diagonal Tape Red (1522NB)
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 180)
- Erem Cutting Pliers