Shop All Cutting Pliers
Erem
5In Oblique Nipfull Flush Edge Egronomic
Mfr # 2403E
Zoro # G0584565
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Operating Comfort and Safety; Angled Head Provides for Precise Cuts at Different Working Angles
- Handle Type Ergonomic
- Jaw Length 0.354"
- Jaw Width 0.433"
- Overall Length 5"
Product Information
- Brand Erem
- MFR # 2403E
- Zoro # G0584565
- UPC # 037103216298
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 0.354" |
Jaw Width | 0.433" |
Overall Length | 5" |
Details
Features | Operating Comfort and Safety; Angled Head Provides for Precise Cuts at Different Working Angles |
Handle Type | Ergonomic |
Cut | Flush |
ESD Safe | Yes |
Item | 5In Oblique Nipfull Flush Edge Egronomic |
Description
5In Oblique Nipfull Flush Edge Egronomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016R)
- GREENLEE 12 7/8 in Ratchet Crimper 22 to 6 AWG (K2-1BGL)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295501)
- WESTWARD Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT4)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Semiflush Cut Narrow Nose Insulated (612N)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- EREM 4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (632N)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (595E)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (776E)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2432E)
- LEE MFG Corn Cutter Wood Base Ss (101-P)
- Erem Cutting Pliers