Shop All Cutting Pliers
Erem
5 1/4 in ESD End Cutting Nipper Uninsulated
Mfr # 2482E
Zoro # G2551945
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal Spring, Maximum Opening Stop, Precision Screw Joint
- Handle Type Ergonomic
- Jaw Length 1/4 in
- Jaw Width 1/4 in
- Material High Carbon Tool Steel
Product Information
- Brand Erem
- MFR # 2482E
- Zoro # G2551945
- UPC # 037103216359
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1/4 in |
Overall Length | 5 1/4 in |
Tip Width | 3/64 in |
Cutting Edge Length | 1/4 in |
Description
ESD End Cutting Nippers, Cutting Capacity by Material 0.6 mm (Medium Hardness), 1.2 mm (Copper), Cutting Edge Length 1/4 in, ESD Safe Yes, Features Internal Spring, Maximum Opening Stop, Precision Screw Joint, For Maximum Wire Thickness 1.2 mm, Handle Color Blue, Gray, Handle Material Steel, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730PF)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M8x1.25 (174524)
- EREM 6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (2477E)
- EREM Cutter Pneumatic Angled Head (1503E)
- EREM 5In Oblique Nipfull Flush Edge Egronomic (2403E)
- EREM 4 1/4In Diagonal Cutter (632NCF)
- EREM 5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (622NA)
- EREM Side Cutter (622N)
- IRWIN PLIERS 8"" DIAGONAL CUT (2078308)
- Erem Pliers