Shop All Cutting Pliers
Erem
5 1/4 in ESD End Cutting Nipper Uninsulated
Mfr # 2475E
Zoro # G2623774
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal Spring, Maximum Opening Stop, Precision Screw Joint
- Handle Type Ergonomic
- Jaw Length 1/4 in
- Jaw Width 1/4 in
- Material High Carbon Tool Steel
Product Information
- Brand Erem
- MFR # 2475E
- Zoro # G2623774
- UPC # 037103216342
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1/4 in |
Overall Length | 5 1/4 in |
Tip Width | 1/32 in |
Cutting Edge Length | 1/4 in |
Description
ESD End Cutting Nippers, Cutting Capacity by Material 0.4 mm (Medium Hardness), 0.6 mm (Copper), Cutting Edge Length 1/4 in, Cutting Edge Type Flush, ESD Safe Yes, Features Internal Spring, Maximum Opening Stop, Precision Screw Joint, For Maximum Wire Thickness 0.6 mm, Handle Color Blue, Gray, Handle Material Steel, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH321116)
- KLEIN TOOLS Combination Wrench 1/2-Inch (68414)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 1" Cutting D (63134111041)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (522N)
- EREM 4 1/4In Diagonal Cutter (632NCF)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Semiflush Cut Narrow Nose Insulated (612N)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (2412E)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- EREM 4 1/2In Tape Red Relieved Head Cutter (792E)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250)
- Erem Cutting Pliers