Shop All Cutting Pliers
Erem
4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated
Mfr # 632N
Zoro # G8490763
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fits for All Cutting Applications, Robust
- Handle Type Dipped Pistol Grip
- Jaw Length 5/8 in
- Jaw Width 3/8 in
- Material Steel
Product Information
- Brand Erem
- MFR # 632N
- Zoro # G8490763
- UPC # 043127137051
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 5/8 in |
Jaw Width | 3/8 in |
Overall Length | 4 1/4 in |
Tip Width | 1/4 in |
Cutter Length | 3/8 in |
For Maximum Diameter ACSR Conductor | Not Rated |
Maximum Wire Cutting Diameter | 0.047 in |
Description
When you need to cut, the Erem 632N Diagonal Cutting Plier is your go-to tool. It features a super full flush cutting edge for precision cutting. The dipped pistol grip handle offers a secure and comfortable grip. Made of steel, this diagonal cutting plier has an overall length of 4 1/4 in., 19/32 in. jaw length and 11/32 in. jaw width. This tool is ESD safe, which means it will not damage sensitive electronic components when used properly. The Erem Precision Diagonal Cutting Plier is the ideal choice for all your cutting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Comb Wrench 1" Stubby, 993032 (SUN993032)
- DASCO PRO Guarded Brick Chisel, 3" Tip x 7" L (G435)
- WALTER Shim (AP800-SN1205H81)
- TITAN BIT DRIVER 90 DEGREE (TL16235)
- EREM 6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (2477E)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (512N)
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- EREM 5In Oblique Nipfull Flush Edge Egronomic (2403E)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2475E)
- EREM Cutter Carbide Round (576TX1)
- GROZ Long Nose Pliers, CV Steel (31541)
- Erem Cutting Pliers