Shop All Cutting Pliers
Erem
4 1/2 in 500 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated
Mfr # 512N
Zoro # G8729576
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Reflective Finish
- Handle Type Cushion Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Steel
Product Information
- Brand Erem
- MFR # 512N
- Zoro # G8729576
- UPC # 043127132025
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/2 in |
Tip Width | 1/4 in |
Maximum Wire Cutting Diameter | 0.063 in |
Cutter Length | 1/2 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Semiflush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 4 1/2 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 0.063 in, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1/2 in, Cutter Location Side, Features Non-Reflective Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXJ5)
- MIRKA Rewireable Mains Cable 4 3M 110V Deros (MIE9017211)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT24X3)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 18 1/2 in. Dr, 18 in L (SHA21118)
- EREM 4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (632N)
- EREM Side Cutter (622N)
- EREM 5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (622NA)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2475E)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- EREM 5In Oblique Nipfull Flush Edge Egronomic (2403E)
- Erem Cutting Pliers