Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest with Pockets, Economy, Hi-Viz, Lime, S
Mfr # 61628
Zoro # G8006656
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
- Standards ANSI 107
- Material Polyester
- ANSI Class 2
- Vest Size S
Product Information
- Brand Erb Safety
- MFR # 61628
- Zoro # G8006656
- UPC # 720609616289
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Vest Size | S |
Length | 43 1/2 in |
Maximum Chest Size | 27 in |
Details
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment |
Standards | ANSI 107 |
Color | Lime |
Material | Polyester |
Item | Vest with Pockets,Economy,Hi-Viz,Lime,S |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Left Chest, Left Waist, Right Waist |
Number of Inside Pockets | 0 |
Total Number of Pockets | 3 |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Fabric Construction | Mesh |
Number of Outside Pockets | 3 |
Description
Vest with Pockets,Economy,Hi-Viz,Lime,S, ANSI Class 2, Vest Size S, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- SHOWA Chem Res Gloves, M, PR (CS720M-08)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- ACCUFORM 0.4 Height, 5 Width, Self-Adhesive Polyester (NAP1512P)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61633)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61634)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, M (61719)
- ERB SAFETY Break Away Vest, Cl2, X-Back, HiViz, Lime, XL (61735)
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, M (61231)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, MD (62660)
- Erb Safety High Visibility Clothing