Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest with Pockets, Economy, Hi-Viz, Lime, L
Mfr # 61630
Zoro # G8006647
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
- Material Polyester
- ANSI Class 2
- Vest Size L
Product Information
- Brand Erb Safety
- MFR # 61630
- Zoro # G8006647
- UPC # 720609616302
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Length | 51 in |
Maximum Chest Size | 27 in |
Details
Item | Vest with Pockets,Economy,Hi-Viz,Lime,L |
Color | Lime |
Standards | ANSI 107 |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment |
Material | Polyester |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Closure Type | Hook-and-Loop |
Number of Inside Pockets | 0 |
Fabric Construction | Mesh |
Number of Outside Pockets | 3 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Total Number of Pockets | 3 |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Description
Vest with Pockets,Economy,Hi-Viz,Lime,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC WHISTLE, PEA WITH LANYARD (D8001-L)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0463)
- CONDOR Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Orange, 100 PK (55KN51)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- ERB SAFETY XL Hi-Viz Vest with Pockets, Orange (61640)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM (61909)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 2XL (61876)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, LG (63265)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T06)
- Erb Safety Traffic Safety Vests and Apparel