Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest with Pockets, Economy, Hi-Viz, Lime, 6X
Mfr # 61636
Zoro # G4327918
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Erb Safety
- MFR # 61636
- Zoro # G4327918
- UPC # 720609616364
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Description
Size 6XLarge. ANSI Type R, Class 2 economy Safety Vest. 100% polyester mesh body with hook & loop front closure. Four pockets: one exterior left chest pocket with pen compartment and two exterior waist pockets with hook & loop closure. AwareLite reflective trim. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Meets ANSI/ISEA 107-2015 requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK10 (MB0624.10)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-M)
- ANSELL Coated Gloves, Coated, 15 ga, XS, PR1 (11-841)
- ZORO SELECT Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3 (3YRW3)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, SM (62150)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, M (61815)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- ERB SAFETY Safety Vest, Woven Oxford, HiViz, Orange, XL (61721)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 2XL/3XL (48-73-5023)
- Erb Safety Traffic Safety Vests and Apparel