Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Orange, Contrasting Trim, L
Mfr # 61824
Zoro # G8007277
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Features Aware Lite Reflective Trim, Mic Tabs
- Material Polyester
- Vest Size L
- Closure Type Zipper
Product Information
- Brand Erb Safety
- MFR # 61824
- Zoro # G8007277
- UPC # 720609618245
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Length | 51 in |
Reflective Stripe Width | 2 in |
Details
Standards | ANSI 107 |
Features | Aware Lite Reflective Trim, Mic Tabs |
Item | Vest,Hi-Viz,Orange,Contrasting Trim,L |
Material | Polyester |
Color | Orange |
Closure Type | Zipper |
ANSI Class | 2 |
Number of Pockets with Closure | 4 |
Total Number of Pockets | 6 |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 2 |
Fabric Construction | Mesh |
Pocket Location | Inside Waist, Outside Waist |
Includes LED Lights | No |
Number of Outside Pockets | 4 |
Reflective Stripe Location | Back, Chest, Waist |
Description
Vest,Hi-Viz,Orange,Contrasting Trim,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 4, Features Aware Lite Reflective Trim, Mic Tabs, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- 3M Half Mask Respirator, Size M (6502)
- KEEN Size 13 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, L (61816)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 2XL (61826)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, M (61815)
- ERB SAFETY Vest, Lime/Blk Bottom, Mesh, Class 2, 5X (62256)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, S (61628)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, XL (64722)
- Erb Safety Workwear and Protective Clothing