Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh
Mfr # 61768
Zoro # G8006866
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hook & Loop Front Closure; Tape Backed by Contrasting Trim; Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment
- Material 100% Polyester Mesh
- Standards ANSI 107 Class 2
Product Information
- Brand Erb Safety
- MFR # 61768
- Zoro # G8006866
- UPC # 720609617682
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4Xl |
Details
Features | Hook & Loop Front Closure; Tape Backed by Contrasting Trim; Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment |
Item | Vest,Hi-Viz,Orange,Contrasting Trim,4XL |
Material | 100% Polyester Mesh |
Standards | ANSI 107 Class 2 |
Color | Orange |
Description
Vest,Hi-Viz,Orange,Contrasting Trim,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- EDWARDS SIGNALING Power Booster, 6.5 Amp, Red (EBPS6A)
- SCS Label, Black/Yellow, 2in.H x 2in.W, Self-Ad (129LABEL)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, How To Lift Correctly Sign With Symbol, Portrait (OS-NS-A-1014-V-13557)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- ERB SAFETY Medium Hi-Viz Safety Vest, Lime (14510)
- ERB SAFETY Vest, Hi-Viz, Lime, Surveyor, Polyester, 3XL (61835)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 2X (62253)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, L (61630)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- Erb Safety Traffic Safety Vests and Apparel