Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Lime, Contrasting Trim, XL
Mfr # 61817
Zoro # G8007049
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Features Aware Lite Reflective Trim, Mic Tabs
- Material Polyester
- Number of Pockets with Closure 4
- Length 55 in
Product Information
- Brand Erb Safety
- MFR # 61817
- Zoro # G8007049
- UPC # 720609618177
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 55 in |
Vest Size | XL |
Reflective Stripe Width | 2 in |
Details
Standards | ANSI 107 |
Color | Lime |
Features | Aware Lite Reflective Trim, Mic Tabs |
Material | Polyester |
Item | Vest,Hi-Viz,Lime,Contrasting Trim,XL |
Number of Pockets with Closure | 4 |
ANSI Class | 2 |
Closure Type | Zipper |
Number of Outside Pockets | 4 |
Total Number of Pockets | 6 |
Number of Inside Pockets | 2 |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Mesh |
Includes LED Lights | No |
Pocket Location | Inside Waist, Outside Waist |
Description
Vest,Hi-Viz,Lime,Contrasting Trim,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 4, Features Aware Lite Reflective Trim, Mic Tabs, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE STAR Honeywell Serial Cable, 10'L (CBL-020-300-C00)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- 3M Cartridge, Magenta, Olive, 60 PK, NIOSH Approved (60927)
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, XL (63266)
- ERB SAFETY Vest, Lime/Blk Bottom, Mesh, Class 2, 5X (62256)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, 4XL (61236)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, XL (65042)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - 2XL/3XL (48-73-5053)
- Erb Safety High Visibility Clothing