Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Lime, Contrasting Trim, S
Mfr # 61814
Zoro # G8006997
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Aware Lite Reflective Trim, Mic Tabs
- Standards ANSI 107
- Material Polyester
- ANSI Class 2
- Number of Pockets with Closure 4
Product Information
- Brand Erb Safety
- MFR # 61814
- Zoro # G8006997
- UPC # 720609618146
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Length | 43 1/2 in |
Reflective Stripe Width | 2 in |
Details
Features | Aware Lite Reflective Trim, Mic Tabs |
Color | Lime |
Standards | ANSI 107 |
Material | Polyester |
Item | Vest,Hi-Viz,Lime,Contrasting Trim,S |
ANSI Class | 2 |
Number of Pockets with Closure | 4 |
Closure Type | Zipper |
Number of Inside Pockets | 2 |
Total Number of Pockets | 6 |
Pocket Location | Inside Waist, Outside Waist |
Reflective Stripe Color | Silver |
Fabric Construction | Mesh |
Number of Outside Pockets | 4 |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Description
Vest,Hi-Viz,Lime,Contrasting Trim,S, ANSI Class 2, Vest Size S, Number of Pockets with Closure 4, Features Aware Lite Reflective Trim, Mic Tabs, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- ANGRY BULL BARRICADES Interlocking Black Steel Barricade, Removable Bridge Feet, 8.5 Ft. (AC-HDX85-BR-BK)
- BRADY Danger Sign, 7 x 10In, R and BK/WHT, ENG, 84068 (84068)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 3XL (61819)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, M (61823)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Orange, MD (62667)
- ERB SAFETY Safety Vest, Reflective Trim, HiViz, Lime, M (14550)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, LG (62137)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1083-M)
- Erb Safety Workwear and Protective Clothing