Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL
Mfr # 14632
Zoro # G8006306
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features 3M Scotch lite Tape
- Standards ANSI 107
- ANSI Class 2
- Number of Pockets with Closure 0
Product Information
- Brand Erb Safety
- MFR # 14632
- Zoro # G8006306
- UPC # 720609146328
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 6XL |
Vest Size | 6XL |
Length | 67 in |
Details
Item | Vest,ANSI,Hi-Viz,Lime,Zipper Closure,6XL |
Material | Polyester |
Features | 3M Scotch lite Tape |
Color | Lime |
Standards | ANSI 107 |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Closure Type | Zipper |
Total Number of Pockets | 2 |
Pocket Location | Inside Waist |
Number of Outside Pockets | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Number of Inside Pockets | 2 |
Includes LED Lights | No |
Fabric Construction | Mesh |
Reflective Stripe Color | Silver |
Description
Vest,ANSI,Hi-Viz,Lime,Zipper Closure,6XL, ANSI Class 2, Vest Size 6XL, Number of Pockets with Closure 0, Features 3M Scotch lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (BALDR)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- 3M E-A-Rsoft Uncorded Ear Plug Dispenser Refill, Yellow Neons, Bullet Shape, NRR 30 dB, 500 Pairs (391-1004)
- MR. CHAIN Cone Chain Connector Kit - Orange (50 ft. of 2" Chain) (97413-KIT)
- ERB SAFETY Safety Vest, Hi-Viz, Reflective, Lime, M (14625)
- ERB SAFETY Aware Wear® S721 Non-ANSI Female Vest, 61910, Pink, M (61910)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 2XL (61722)
- ERB SAFETY Medium Hi-Viz Safety Vest, Lime (14510)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, LG (64721)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- PIONEER Surveyor Mesh Back Vest, Orange, Medium (V1010250U-M)
- Erb Safety Traffic Safety Vests and Apparel