Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Short Sleeve, Hi-Viz, Lime, XL
Mfr # 64020
Zoro # G8004696
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Short Sleeve; Left Chest Pocket; Background Material Conforms to ANSI/ISEA 107 Standard for Chromaticity and Luminance But T-shirt is NOT ANSI 107 Compliant
- Color High Visibility Lime
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Standards NOT ANSI RATED
Product Information
- Brand Erb Safety
- MFR # 64020
- Zoro # G8004696
- UPC # 720609640208
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Details
Features | Short Sleeve; Left Chest Pocket; Background Material Conforms to ANSI/ISEA 107 Standard for Chromaticity and Luminance But T-shirt is NOT ANSI 107 Compliant |
Color | High Visibility Lime |
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Standards | NOT ANSI RATED |
Item | T-Shirt,Short Sleeve,Hi-Viz,Lime,XL |
Description
T-Shirt,Short Sleeve,Hi-Viz,Lime,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Portwest Rain Trousers, L (S441)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104441)
- REFRIGIWEAR Cold Protection Glove Liners, Moisture Wicking Lining, Universal (0302RBLKOSA)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-645)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64019)
- ERB SAFETY T-Shirt, Class 3, Hi-Viz, Lime, M (61278)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Orange, 5XL (61796)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, MD (62675)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051160U-M)
- Erb Safety Workwear and Protective Clothing