Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL
Mfr # 64024
Zoro # G8004720
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Size 5XL
- Features Short Sleeve; Left Chest Pocket; Background Material Conforms to ANSI/ISEA 107 Standard for Chromaticity and Luminance But T-shirt is NOT ANSI 107 Compliant
- Standards NOT ANSI RATED
- Color High Visibility Lime
Product Information
- Brand Erb Safety
- MFR # 64024
- Zoro # G8004720
- UPC # 720609640246
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Features | Short Sleeve; Left Chest Pocket; Background Material Conforms to ANSI/ISEA 107 Standard for Chromaticity and Luminance But T-shirt is NOT ANSI 107 Compliant |
Standards | NOT ANSI RATED |
Color | High Visibility Lime |
Item | T-Shirt,Short Sleeve,Hi-Viz,Lime,5XL |
Description
T-Shirt,Short Sleeve,Hi-Viz,Lime,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER Footwear Liners, Size 8 to 9, PR (28000/M)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (984K)
- FALLTECH Bosun Chair, With Belt, S Body Belt (G8039S)
- CONDOR Fall Protection Kit, Size: S/M (53RG05)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, LG (62676)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- ERB SAFETY T-Shirt, Class 3, Hi-Viz, Lime, M (61278)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, XL (62677)
- ERB SAFETY T-Shirt, Class2, X Back, Hi-Viz, Lime, 5XL (62187)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL (62124)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW200FO (L))
- Erb Safety Workwear and Protective Clothing