Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Long Sleeve, Hi-Viz, Orange, 5XL
Mfr # 61796
Zoro # G8004206
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NOT ANSI RATED
- Features Long Sleeve; Left Chest Pocket; Background Material Conforms to ANSI/ISEA 107 Standard for Chromaticity and Luminance
- Material 100% Polyester Jersey with Moisture Wicking
Product Information
- Brand Erb Safety
- MFR # 61796
- Zoro # G8004206
- UPC # 720609617965
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Item | T-Shirt,Long Sleeve,Hi-Viz,Orange, 5XL |
Standards | NOT ANSI RATED |
Features | Long Sleeve; Left Chest Pocket; Background Material Conforms to ANSI/ISEA 107 Standard for Chromaticity and Luminance |
Material | 100% Polyester Jersey with Moisture Wicking |
Color | Orange |
Description
T-Shirt,Long Sleeve,Hi-Viz,Orange, 5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, X-Large (MG402/XL)
- SPERIAN BY HONEYWELL Gla Saf Over Blk/Gray (S2504)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 1 PR (RWG558M)
- HONEYWELL NORTH Exhalation Housing (54007-H5)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, MD (62675)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, L (63308)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 2XL (62678)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M (14107)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL (62124)
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- Erb Safety Workwear and Protective Clothing