Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class2, Hi-Viz, Orange, M, Standards: ANSI 107 Class 2
Mfr # 61799
Zoro # G8004355
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 2
- Features Long Sleeve; AwareLite Reflective Trim; Left Chest Pocket
- Material 100% Polyester Jersey with Moisture Wicking
Product Information
- Brand Erb Safety
- MFR # 61799
- Zoro # G8004355
- UPC # 720609617996
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Details
Item | T-Shirt,Class2,Hi-Viz,Orange,M |
Standards | ANSI 107 Class 2 |
Features | Long Sleeve; AwareLite Reflective Trim; Left Chest Pocket |
Material | 100% Polyester Jersey with Moisture Wicking |
Color | Orange |
Description
T-Shirt,Class2,Hi-Viz,Orange,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (10001WELC)
- SIGNMISSION OSHA Sign, 7" H, Aluminum, NOTICE No Pets Service Animals Allowed Sign, Landscape, L-16174 (OS-NS-A-710-L-16174)
- ONGUARD Bib Overall, 2XL, Yellow, Ribbed PVC (7605000)
- ERB SAFETY T-Shirt, Class2, X Back, Hi-Viz, Lime, 5XL (62187)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, LG (62676)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, 3XL (63311)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M, Standards: NOT ANSI RATED (64018)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (61679)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7003-5XL)
- Erb Safety High Visibility Clothing