Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class 2, Hi-Viz, Orange/Black, L
Mfr # 63317
Zoro # G8005299
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Features Black Bottom; Left Chest Pocket; Moisture Wicking; Short Sleeve
- Standards ANSI/ISEA 107 Class 2
- Material 100% Polyester Jersey Knit
Product Information
- Brand Erb Safety
- MFR # 63317
- Zoro # G8005299
- UPC # 720609633170
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Details
Color | Orange/Black |
Features | Black Bottom; Left Chest Pocket; Moisture Wicking; Short Sleeve |
Item | T-Shirt,Class 2,Hi-Viz,Orange/Black,L |
Standards | ANSI/ISEA 107 Class 2 |
Material | 100% Polyester Jersey Knit |
Description
T-Shirt,Class 2,Hi-Viz,Orange/Black,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Black/Yellow, PR (MFG2-03-M)
- SEE ALL Round Glass Convex Mirror, 26", Adjustable Brackets (SEEN26)
- FRIO Insulin Cooling Small Wallet-liner- Black (1130SmSleeve)
- SAFE HANDLER Hyline Clear Lens Color Temple, Variety Safety Glasses (12-Pack) (SH-HYSG-CLLCT-ES01-12)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 3XL (64022)
- ERB SAFETY T-Shirt, Class 3, Hi-Viz, Lime, M (61278)
- ERB SAFETY Sweatshirt, Pullovr, Hooded, HiViz, Lime, 3XL (61544)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- GSS SAFETY Moisture Wicking Short Sleeve Safety T-S (5502-5XL)
- Erb Safety High Visibility Shirts & Sweatshirts