Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class 2, Hi-Viz, Orange, L
Mfr # 61678
Zoro # G8004641
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 2
- Color Orange
- Features Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
Product Information
- Brand Erb Safety
- MFR # 61678
- Zoro # G8004641
- UPC # 720609616784
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Standards | ANSI 107 Class 2 |
Color | Orange |
Features | Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim |
Item | T-Shirt,Class 2,Hi-Viz,Orange,L |
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Description
T-Shirt,Class 2,Hi-Viz,Orange,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headband Ear Muffs, 25 (10093045080912)
- NMC Fire Extinguisher Sign (M23R)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-155)
- GUARDIAN EQUIPMENT Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2 (AP470-002ORG-R)
- ERB SAFETY Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL (61527)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL, Material: 100% Polyester Jersey with Moisture Wicking (14212)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, XL (62677)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- PORTWEST Hi-Vis 2-Tone T-Shirt, L (S378)
- Erb Safety Workwear and Protective Clothing