Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class 2, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking
Mfr # 63049
Zoro # G8005140
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Standards ANSI 107 Class 2
- Features Left Chest Pocket; AwareLite Reflective Trim; 1 Inch Extra Sleeve Length; 2 Inches Extra Body Length Than 9006S
Product Information
- Brand Erb Safety
- MFR # 63049
- Zoro # G8005140
- UPC # 720609630490
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Color | High Visibility Lime |
Item | T-Shirt,Class 2,Hi-Viz,Lime,L |
Standards | ANSI 107 Class 2 |
Features | Left Chest Pocket; AwareLite Reflective Trim; 1 Inch Extra Sleeve Length; 2 Inches Extra Body Length Than 9006S |
Description
T-Shirt,Class 2,Hi-Viz,Lime,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Jacket, Unisex, 3XL, Yellow (LUX-350-JB-BY3X)
- HONEYWELL NORTH Combination Cartridge/Filter, AG, P100, Magenta, White, 1 PR, NIOSH (7582P100L)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, 2XL (O31107)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Coral (MXM-LS4-REFILL)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL, Material: 100% Polyester Jersey with Moisture Wicking (14212)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime (62989)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 5XL, Lime (8089)
- Erb Safety High Visibility Clothing