Shop All High Visibility Shirts & Sweatshirts
Erb Safety
Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL
Mfr # 62988
Zoro # G7952780
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim
- Material 100% Polyester Fleece
- Standards ANSI 107 Class 3
- Size 2XL
Product Information
- Brand Erb Safety
- MFR # 62988
- Zoro # G7952780
- UPC # 720609629883
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Color | Lime |
Features | Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim |
Material | 100% Polyester Fleece |
Standards | ANSI 107 Class 3 |
Item | Sweatshirt,Hooded,Zip,HiViz,Lime/Blk,2XL |
Description
Sweatshirt,Hooded,Zip,HiViz,Lime/Blk,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 13, PR (5699)
- IDESCO SAFETY Barricade Safety Tag, PK10 (KAT763AC)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-M)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64028)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, XL (62677)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime (62989)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64019)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, XL (65111301XL)
- Erb Safety Workwear and Protective Clothing