Shop All High Visibility Shirts & Sweatshirts
Erb Safety
Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime
Mfr # 62989
Zoro # G7952701
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Fleece
- Standards ANSI 107 Class 3
- Features Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim
- Size 3XL
- Color Lime
Product Information
- Brand Erb Safety
- MFR # 62989
- Zoro # G7952701
- UPC # 720609629890
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Details
Material | 100% Polyester Fleece |
Standards | ANSI 107 Class 3 |
Features | Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim |
Item | Sweatshirt,Hooded,Hi-Viz,Lime/Black,3XL |
Color | Lime |
Description
Sweatshirt,Hooded,Hi-Viz,Lime/Black,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP122VP (MCSP122VP)
- EAGLE MFG Silver Steel Flexible Spout (FD25)
- PORTWEST Liquid Pro HR Cut Glove, XL (AP81)
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (61679)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, LG (62676)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64019)
- ERB SAFETY Sweatshirt, Pullovr, Hooded, HiViz, Lime, 3XL (61544)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M (14107)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-S)
- Erb Safety High Visibility Shirts & Sweatshirts