Shop All High Visibility Shirts & Sweatshirts
Erb Safety
Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, 6X
Mfr # 61563
Zoro # G4327814
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Erb Safety
- MFR # 61563
- Zoro # G4327814
- UPC # 720609615633
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Description
ANSI Type R, Class 3 Pullover Hoodie Sweatshirt, Hi-Viz Lime with Black Bottom, is 100% soft polyester fleece. Hoodie has cinch cord and cord lock to adjust fit. Sweatshirt has one large front pass-through hand warmer pocket that will fit a 5.5" cell phone in sturdy case. Ribbed knit cuffs and waistband aid to keep wearer warm. Meets ANSI/ISEA 107-2015.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/White, Men's Size 6-7, Women's Size 8-9, 1 Pair (TTS)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- FIRST AID ONLY BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25 (21-760)
- SCRUB ZONE Scrub Shirt, L, Blue, 4.25 oz. (71221)
- ERB SAFETY T-Shirt, Class 3, Hi-Viz, Lime, M (61278)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64027)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 2XL (62678)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XL (UB315)
- Erb Safety High Visibility Shirts & Sweatshirts