Erb Safety

Samson Back Support, Suspenders, Black, MD, 33"-37"


product price: $16.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Samson back support with adjustable 1.5" W black elastic suspenders and adjustable hook and loop material at waist provide for best fit. Rubberized webbing grippers help to prevent support from slipping or moving along with four stays for additional support. Samson has full length power net material for maximum breathability and features an extra wide panel to allows for decoration, screen print or embroidery. Unisex sizing is measured at widest point of hips or waist, size Medium is 33" - 37".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.