Shop All Back Braces
Erb Safety
Samson Back Support, Suspenders, Black, 2XL, 49"-53"
Mfr # 12304
Zoro # G0117678
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Erb Safety
- MFR # 12304
- Zoro # G0117678
- UPC # 720609123046
- Country of Origin China
- Category Back Braces
Description
Samson back support with adjustable 1.5" W black elastic suspenders and adjustable hook and loop material at waist provide for best fit. Rubberized webbing grippers help to prevent support from slipping or moving along with four stays for additional support. Samson has full length power net material for maximum breathability and features an extra wide panel to allows for decoration, screen print or embroidery. Unisex sizing is measured at widest point of hips or waist, size 2X is 49" - 53".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Collapse-A-Tainer IBC Tote Containment Berm 88" L x 64" W x 23" H (IBC300)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- RUBBER-CAL "Door Scraper" Commerical Entrance Mat - 5/8 in x 32 in x 39 in - Black Non-Slip Borders (03-189)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, M, 150 PK, Cream (MII6CUR9225)
- ERB SAFETY Samson Back Support, Suspenders, Black, MD, 33"-37" (12301)
- ERB SAFETY Samson Back Support, Black, 3XL, 54"-58" (12312)
- ERB SAFETY Samson Back Support, Black, XL, 43"-48" (12310)
- ERB SAFETY Samson Back Support, Suspenders, Black, 3XL, 54"-58" (12305)
- ERB SAFETY Samson Back Support, Black, LG, 38"-42" (12309)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- CONDOR Back Support, Heavy Duty With Suspender, S (3RWH4)
- Erb Safety Ergonomics