Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Zippered, Hi-Viz, Lime, 7XL
Mfr # 61655
Zoro # G8007146
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment
- Standards ANSI 107
- Size 6XL
Product Information
- Brand Erb Safety
- MFR # 61655
- Zoro # G8007146
- UPC # 720609616555
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 6XL |
Vest Size | 6XL |
Length | 69 in |
Maximum Chest Size | 30 in |
Details
Color | Lime |
Material | Polyester |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment |
Standards | ANSI 107 |
Item | Safety Vest,Zippered,Hi-Viz,Lime,7XL |
Number of Pockets with Closure | 0 |
Closure Type | Zipper |
ANSI Class | 2 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Total Number of Pockets | 3 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 3 |
Fabric Construction | Mesh |
Includes LED Lights | No |
Description
Safety Vest,Zippered,Hi-Viz,Lime,7XL, ANSI Class 2, Vest Size 6XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- BRADY Exit Sign, 7"X10", Polyester (90105)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- KIDDE Alarm Control Panel, Red, 14-1/4" W, Steel (FX-5R)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, 5XL (63253)
- ERB SAFETY XL Hi-Viz Safety Vest, Lime (14512)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh (61768)
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61641)
- MCR SAFETY Vest, OR, Polyester Mesh, 2" Stripes (V201R)
- Erb Safety Workwear and Protective Clothing