Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Zippered, Hi-Viz, Lime, 3XL
Mfr # 61651
Zoro # G8007128
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Standards ANSI 107
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment
- Size 3XL
- Material Polyester
Product Information
- Brand Erb Safety
- MFR # 61651
- Zoro # G8007128
- UPC # 720609616517
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Length | 61 in |
Maximum Chest Size | 28 in |
Details
Color | Lime |
Standards | ANSI 107 |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment |
Item | Safety Vest,Zippered,Hi-Viz,Lime,3XL |
Material | Polyester |
Number of Pockets with Closure | 0 |
Closure Type | Zipper |
ANSI Class | 2 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Mesh |
Total Number of Pockets | 3 |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
Description
Safety Vest,Zippered,Hi-Viz,Lime,3XL, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Multi Pocket Mesh Vest, Orange, Small (V1024850U-S)
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40089)
- PROSKIT Safety Glasses (MS-710)
- BOGS FOOTWEAR Size 16 Men's Steel Rubber Boot, Black (69172-001 M 16)
- ERB SAFETY Surveyor Vest, ANSI Class 2, Orange, 4X (62382)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, XL (62662)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, XL (64722)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, LG (64728)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Orange, MD (62667)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, LG (63257)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-3X (SV59W-2ZGM-3X)
- Erb Safety Traffic Safety Vests and Apparel