Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Zippered, Hi-Viz, Lime, 2XL
Mfr # 61650
Zoro # G8006890
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment
- Material Polyester
- Standards ANSI 107
- Size 2XL
Product Information
- Brand Erb Safety
- MFR # 61650
- Zoro # G8006890
- UPC # 720609616500
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 59 in |
Maximum Chest Size | 27 in |
Details
Color | Lime |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment |
Material | Polyester |
Standards | ANSI 107 |
Item | Safety Vest,Zippered,Hi-Viz,Lime,2XL |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Closure Type | Zipper |
Total Number of Pockets | 3 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 3 |
Fabric Construction | Mesh |
Number of Inside Pockets | 0 |
Description
Safety Vest,Zippered,Hi-Viz,Lime,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Solo Safety Glasses, OTG, Anti-Scratch, Universal, Clear Frame, Clear Lens (S510S)
- PIP PIP MaxiFlex Cut Micro-Foam Nitrile Coated Gloves, Black, Small, 12/Pair (34-8743/S)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Large, White (JWC5404SPWH)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, 4XL (61458)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 3XL (61662)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, LG (63257)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, L (65041)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YN98)
- Erb Safety Workwear and Protective Clothing