Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Zipper, Hi-Viz, Orange, XL
Mfr # 61210
Zoro # G8007688
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Aware Lite Tape
- Standards ANSI 107
- ANSI Class 2
- Vest Size XL
Product Information
- Brand Erb Safety
- MFR # 61210
- Zoro # G8007688
- UPC # 720609612106
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Vest Size | XL |
Length | 55 in |
Details
Item | Safety Vest,Zipper,Hi-Viz,Orange,XL |
Material | Polyester |
Color | Orange |
Features | Aware Lite Tape |
Standards | ANSI 107 |
ANSI Class | 2 |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Number of Inside Pockets | 2 |
Includes LED Lights | No |
Fabric Construction | Solid |
Total Number of Pockets | 4 |
Number of Outside Pockets | 2 |
Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Description
Safety Vest,Zipper,Hi-Viz,Orange,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Red, PK6 (CPT-RED-25PL-KD6PK)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- CONDOR VF, Cut Resistant Gloves, 9 L, 61JC35, PR (61JC45)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, M (61200)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Orange, M (61208)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Orange, L (61209)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, XL (64729)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61660)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN62)
- Erb Safety Traffic Safety Vests and Apparel