Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Woven Oxford, Hi-Viz, Orange, L
Mfr # 61720
Zoro # G8008561
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Aware Lite Tape
- Standards ANSI 107
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 0
Product Information
- Brand Erb Safety
- MFR # 61720
- Zoro # G8008561
- UPC # 720609617200
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 51 in |
Vest Size | L |
Details
Color | Orange |
Item | Safety Vest,Woven Oxford,Hi-Viz,Orange,L |
Features | Aware Lite Tape |
Standards | ANSI 107 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Fabric Construction | Solid |
Pocket Location | Inside Waist |
Reflective Stripe Color | Silver |
Total Number of Pockets | 2 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 2 |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Description
Safety Vest,Woven Oxford,Hi-Viz,Orange,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- 3M Virtua Safety Glasses, Scratch-Resistant, Wraparound, Frameless, Clear Arm, Clear Lens (62099)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L34)
- BALDWIN Estate Lifetime Brass House Numbers (90675.003.CD)
- ERB SAFETY Safety Vest, Woven Oxford, HiViz, Orange, XL (61721)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, M (61719)
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, L (61232)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61634)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- Erb Safety High Visibility Clothing