Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Solid, Hi-Viz, Lime, L
Mfr # 65041
Zoro # G7951006
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107
- Features Extra-Large Cell Phone Pocket, Mic Tabs on Both Sides, Solid Front/Mesh Back
- Vest Size L
- Closure Type Zipper
Product Information
- Brand Erb Safety
- MFR # 65041
- Zoro # G7951006
- UPC # 720609650412
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Length | 52 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 29 in |
Details
Material | Polyester |
Standards | ANSI 107 |
Features | Extra-Large Cell Phone Pocket, Mic Tabs on Both Sides, Solid Front/Mesh Back |
Color | Lime |
Item | Safety Vest,Mesh,Solid,Hi-Viz,Lime,L |
Closure Type | Zipper |
ANSI Class | 3 |
Number of Pockets with Closure | 2 |
Number of Outside Pockets | 2 |
Includes LED Lights | No |
Reflective Stripe Location | Arms, Back, Chest, Waist |
Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
Reflective Stripe Color | Silver |
Total Number of Pockets | 5 |
Number of Inside Pockets | 3 |
Fabric Construction | Solid Front/Mesh Back |
Description
Safety Vest,Mesh,Solid,Hi-Viz,Lime,L, ANSI Class 3, Vest Size L, Number of Pockets with Closure 2, Features Extra-Large Cell Phone Pocket, Mic Tabs on Both Sides, Solid Front/Mesh Back, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- N-FERNO Balaclava, Wind-Proof, Gray (6823)
- JAYDEE BOEN Safety Cone, Orange, Reflective, 28" (TC-28R)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACFW-QCBDPSMG)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, XL (65042)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- ERB SAFETY Vest, ANSI, Hi-Viz, Reflective, Orange, 5XL (14639)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, MD (66570)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, M (61719)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 2XL (61826)
- ERB SAFETY Safety Vest, Woven Oxford, HiViz, Orange, XL (61721)
- Erb Safety High Visibility Clothing