Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Solid, Hi-Viz, Lime, 5XL
Mfr # 65046
Zoro # G7951091
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 3
- Material 100% Polyester Solid Tricot Front with Mesh Back
- Features 2" Silver Reflective Tape Backed by Contrasting Trim; 1 Split Pad/Pencil Pocket; 1 Radio Pocket, 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Interior Open Waist Pockets, 1 Interior Waist Pocket, 1 Interior Flashlight Pocket; Mic Tabs on Both Sides
Product Information
- Brand Erb Safety
- MFR # 65046
- Zoro # G7951091
- UPC # 720609650467
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Details
Standards | ANSI 107 Class 3 |
Item | Safety Vest,Mesh,Solid,Hi-Viz,Lime,5XL |
Material | 100% Polyester Solid Tricot Front with Mesh Back |
Features | 2" Silver Reflective Tape Backed by Contrasting Trim; 1 Split Pad/Pencil Pocket; 1 Radio Pocket, 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Interior Open Waist Pockets, 1 Interior Waist Pocket, 1 Interior Flashlight Pocket; Mic Tabs on Both Sides |
Color | Lime with Silver Tape |
Description
Safety Vest,Mesh,Solid,Hi-Viz,Lime,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- SYSTEM SENSOR End Cap For Sampling Tube (P48-21-00)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- DELTANA Numbers, Zinc Black 4" (RNZ44)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 2X (63259)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Orange, XL (61210)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61641)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- Erb Safety Workwear and Protective Clothing