Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Hi-Viz, Lime, Zipper, L
Mfr # 61874
Zoro # G8007791
original price:
$9.57
12% off
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Features Aware Lite Tape
- Material Polyester
- Length 51 in
- Number of Pockets with Closure 1
Product Information
- Brand Erb Safety
- MFR # 61874
- Zoro # G8007791
- UPC # 720609618740
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 51 in |
Vest Size | L |
Details
Standards | ANSI 107 |
Color | Lime |
Item | Safety Vest,Mesh,Hi-Viz,Lime,Zipper,L |
Features | Aware Lite Tape |
Material | Polyester |
Number of Pockets with Closure | 1 |
Closure Type | Zipper |
ANSI Class | 2 |
Pocket Location | Inside Left, Inside Right Chest, Left Chest |
Total Number of Pockets | 7 |
Fabric Construction | Mesh |
Number of Inside Pockets | 6 |
Reflective Stripe Location | Back, Chest, Waist |
Number of Outside Pockets | 1 |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Description
Safety Vest,Mesh,Hi-Viz,Lime,Zipper,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 1, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB215ID)
- PIG Roof Leak Diverter, Gray, 21.63 lb. (TLS466-GY)
- CONDOR BootCovers, Slip Resist, 1Size, White, PK50 (2RUZ3)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 2XL (61876)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L (61881)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, L (61816)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- ERGODYNE Class 2 Econo Breakaway Vest, 2XL/3XL (21077)
- Erb Safety Workwear and Protective Clothing