Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Orange, 2XL
Mfr # 61641
Zoro # G8006498
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
- Standards ANSI 107
- Material Polyester
- Number of Pockets with Closure 0
- Length 59 in
Product Information
- Brand Erb Safety
- MFR # 61641
- Zoro # G8006498
- UPC # 720609616418
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 59 in |
Vest Size | 2XL |
Maximum Chest Size | 27 in |
Details
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment |
Color | Orange |
Standards | ANSI 107 |
Material | Polyester |
Item | Safety Vest,Economy,Hi-Viz,Orange,2XL |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Number of Inside Pockets | 0 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Reflective Stripe Location | Back, Chest, Waist |
Number of Outside Pockets | 3 |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Fabric Construction | Mesh |
Total Number of Pockets | 3 |
Description
Safety Vest,Economy,Hi-Viz,Orange,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Rubber Coated Palm Gloves, Large, White/Blue, 12 Pairs/Case (GLV1014L)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-5)
- SKECHERS Athletic Shoes, 10, D, Black, Plain, PR (77040 -BLK 10)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 11)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, L (61630)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 3XL (61819)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, 4XL (61236)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL (61002)
- GSS SAFETY Class 3 Premium Vest w/6 Pockets, Lime, M (2503-MD)
- Erb Safety High Visibility Clothing