Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Lime, XS
Mfr # 61645
Zoro # G8007161
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment
- Material Polyester
- Color Lime
- Size XS
Product Information
- Brand Erb Safety
- MFR # 61645
- Zoro # G8007161
- UPC # 720609616456
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XS |
Length | 41 in |
Maximum Chest Size | 25 3/4 in |
Details
Standards | ANSI 107 |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment |
Material | Polyester |
Item | Safety Vest,Economy,Hi-Viz,Lime,XS |
Color | Lime |
Closure Type | Zipper |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Includes LED Lights | No |
Pocket Location | Left Chest, Left Waist, Right Waist |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 3 |
Reflective Stripe Location | Back, Chest, Waist |
Total Number of Pockets | 3 |
Number of Inside Pockets | 0 |
Fabric Construction | Mesh |
Description
Safety Vest,Economy,Hi-Viz,Lime,XS, ANSI Class 2, Vest Size XS, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCA8RG4X-WB)
- VISUAL WORKPLACE PVC-Board, Dk Blue, 48"x96 (15-1924-4896-608)
- BRADY SPC ABSORBENTS Special Spill Kit Battery Acid (SK-BATT)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Pinch Point Hazard Sign With Symbol, Landscape (OS-NS-D-57-L-17288)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- ERB SAFETY Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, XL (63324)
- ERB SAFETY XL Hi-Viz Safety Vest, Lime (14512)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, L (65041)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ERGODYNE Class 2 Econo Breakaway Vest, 4XL/5XL (21079)
- Erb Safety High Visibility Clothing