Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Break-Away, Hi-Viz, Lime, 5XL
Mfr # 63253
Zoro # G8008756
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Standards ANSI 107 Class 3
- Features 5 Point Breakaway; Hook & Loop Front Closure; Reflective Material Backed by Orange Trim; 2 Interior Waist Pockets with Hook & Loop Closure; Mic Tab on Left Side
- Color Lime
Product Information
- Brand Erb Safety
- MFR # 63253
- Zoro # G8008756
- UPC # 720609632531
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Details
Material | 100% Polyester Mesh |
Item | Safety Vest,Break-Away,Hi-Viz,Lime,5XL |
Standards | ANSI 107 Class 3 |
Features | 5 Point Breakaway; Hook & Loop Front Closure; Reflective Material Backed by Orange Trim; 2 Interior Waist Pockets with Hook & Loop Closure; Mic Tab on Left Side |
Color | Lime |
Description
Safety Vest,Break-Away,Hi-Viz,Lime,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Switch Hardwired LED White Exit Sign and Emergency Light (269XVW)
- IMPACTO AIRSOL Anti-Fatigue Molded Insole, 11-12-1/2, PR (ASMOLDG)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9761RM)
- ZORO SELECT Delineator Post, Orange, HDPE, 48 In (04-48-OWG)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, XL (63249)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, 3XL (63251)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL (61828)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, L (61630)
- ERB SAFETY Safety Vest, Woven Oxford, HiViz, Orange, XL (61721)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, 4XL (61236)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(2-Pack) (BLSH-ES-L-SV2O-2)
- Erb Safety Workwear and Protective Clothing