Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, ANSI, Hi-Viz, Orange, 2XL
Mfr # 62161
Zoro # G8008117
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107
- Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim
- ANSI Class 2
- Vest Size 2XL
Product Information
- Brand Erb Safety
- MFR # 62161
- Zoro # G8008117
- UPC # 720609621610
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Vest Size | 2XL |
Length | 59 3/50 in |
Reflective Stripe Width | 2 in |
Details
Color | Orange |
Material | Polyester |
Standards | ANSI 107 |
Features | Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim |
Item | Safety Vest,ANSI,Hi-Viz,Orange,2XL |
ANSI Class | 2 |
Closure Type | Zipper |
Number of Pockets with Closure | 2 |
Includes LED Lights | No |
Fabric Construction | Mesh |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 4 |
Pocket Location | Inside Waist, Outside Waist |
Total Number of Pockets | 7 |
Reflective Stripe Location | Back, Chest, Waist |
Description
Safety Vest,ANSI,Hi-Viz,Orange,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 2, Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (2RA21)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 11 (EVO2-11)
- MAGID Mechanics Gloves, XL, Black (MECH103XL)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T3 (A-1218 Private Prop - P P N T3)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 4XL (61652)
- ERB SAFETY Safety Vest, Reflective Trim, HiViz, Lime, M (14550)
- VIKING High Visibility Vest, Class 3, XL, Green (U6155G-XL)
- Erb Safety High Visibility Clothing